Motion
DB1610
Boston Gear® DB1610, Worm Gear, Pitch: 10", Pressure Angle: 14.5°, Bronze, Threads: 4, 20 Teeth, Pitch Diameter: 2"
MI ITEM #00366253
MFR #DB1610
Price$435.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® DB1610, Worm Gear, Pitch: 10", Pressure Angle: 14.5°, Bronze, Threads: 4, 20 Teeth, Pitch Diameter: 2"
MI ITEM #00366253
MFR #DB1610

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$435.37/each

Specifications

Dimensions

  • Bore Diameter
    7/8 in
  • Diametral Pitch
    10
  • Face Width
    0.6250 in
  • Gear Overall Width
    1.6200 in
  • Hub Diameter
    1.62 in
  • Hub Projection
    0.62 in
  • Pitch
    10 in
  • Pitch Diameter
    2.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    0.80 lbs

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Plain
  • Gear Type
    Worm
  • Hub Type
    Hub
  • Material
    Bronze
  • Mating Gear
    H1618
  • Number Of Teeth
    20
  • Number Of Threads
    4
  • Product Type
    Worm Gears
  • Speed Ratio
    5:1

Overview

Mfr description
DB1610 BRONZE WORM GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text