Motion
DB1612
Boston Gear® DB1612, Worm Gear, Pitch: 10", Pressure Angle: 14.5°, Bronze, Threads: 4, 40 Teeth, Pitch Diameter: 4"
Mi Item #00366261
MFR #DB1612
Price$657.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® DB1612, Worm Gear, Pitch: 10", Pressure Angle: 14.5°, Bronze, Threads: 4, 40 Teeth, Pitch Diameter: 4"
Mi Item #00366261
MFR #DB1612

Mfr description
DB1612 BRONZE WORM GEAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$657.47/each

Specifications

Dimensions

  • Bore Diameter
    7/8 in
  • Diametral Pitch
    10
  • Face Width
    0.6250 in
  • Gear Overall Width
    0.6250 in
  • Hub Diameter
    1.69 in
  • Hub Projection
    0.62 in
  • Lead Angle
    9.083
  • Outside Diameter
    4.2000 in, 106.68 mm
  • Overall Width
    1.2450 in, 31.62 mm
  • Pitch
    10 in
  • Pitch Diameter
    4.0000 in
  • Pitch Line to Back
    0.3120 in | 7.92 mm
  • Pressure Angle
    14.5 °
  • Weight
    2.10 lbs

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Webbed
  • Gear Type
    Worm
  • Hub Type
    Hub on One Side
  • Manufacturer Catalog Number
    DB1612
  • Material
    Bronze
  • Mating Gear
    H1418
  • Number Of Teeth
    40
  • Number Of Threads
    4
  • Product Type
    Worm Gears
  • Set Screw Location
    No Set Screw
  • Speed Ratio
    20:1
  • Tooth Style
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)