Motion
DB1631A
Boston Gear® DB1631A, Worm Gear, Pitch: 6", Pressure Angle: 14.5°, Bronze, Threads: 4, 30 Teeth, Pitch Diameter: 5"
MI ITEM #00366286
MFR #DB1631A
Price$1,824.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® DB1631A, Worm Gear, Pitch: 6", Pressure Angle: 14.5°, Bronze, Threads: 4, 30 Teeth, Pitch Diameter: 5"
MI ITEM #00366286
MFR #DB1631A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,824.21/each

Specifications

Dimensions

  • Bore Diameter
    1-1/4 in
  • Diametral Pitch
    6
  • Face Width
    1.0000 in
  • Gear Overall Width
    1.8800 in
  • Hub Diameter
    2.19 in
  • Hub Projection
    0.88 in
  • Outside Diameter
    5.3330 in, 135.46 mm
  • Overall Width
    1.8800 in, 47.75 mm
  • Pitch
    6 in
  • Pitch Diameter
    5.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    5.80 lbs

Details

  • Bore Type
    Finished Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Webbed
  • Gear Type
    Worm
  • Hub Type
    Hub on One Side
  • Material
    Bronze
  • Mating Gear
    H1438
  • Number Of Teeth
    30
  • Number Of Threads
    4
  • Product Type
    Worm Gears
  • Speed Ratio
    15:1

Overview

Mfr description
DB1631A BRONZE WORM GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text