Motion
DB1632A
Boston Gear® DB1632A, Worm Gear, Pitch: 6", Pressure Angle: 14.5°, Bronze, Threads: 2, 40 Teeth, Pitch Diameter: 6.667"
Mi Item #00366290
MFR #DB1632A
Price$1,961.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® DB1632A, Worm Gear, Pitch: 6", Pressure Angle: 14.5°, Bronze, Threads: 2, 40 Teeth, Pitch Diameter: 6.667"
Mi Item #00366290
MFR #DB1632A

Mfr description
DB1632A BRONZE WORM GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,961.29/each

Specifications

Dimensions

  • Bore Diameter
    1-1/4 in
  • Diametral Pitch
    6
  • Face Width
    1.0000 in
  • Gear Overall Width
    1.5000 in
  • Hub Diameter
    2.44 in
  • Hub Projection
    0.88 in
  • Pitch
    6 in
  • Pitch Diameter
    6.6670 in
  • Pressure Angle
    14.5 °
  • Weight
    8.30 lbs

Details

  • Bore Type
    Finished Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Webbed
  • Gear Type
    Worm
  • Hub Type
    Hub on One Side
  • Material
    Bronze
  • Mating Gear
    H1638
  • Number Of Teeth
    40
  • Number Of Threads
    2
  • Product Type
    Worm Gears
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)