Motion
DH1407LH

BOSTON GEAR
DH1407LH

Worm, 12 DP, 14.5 PA, 1. PD, LH, Steel/Unhardened
Mi Item #00366294
MFR #DH1407LH
Price$138.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
DH1407LH

Worm, 12 DP, 14.5 PA, 1. PD, LH, Steel/Unhardened
Mi Item #00366294
MFR #DH1407LH

Mfr description
DH1407 LH STEEL GEAR-WORM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$138.48/each

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Face Width  
    1-1/8 in
  • Hub Diameter
    3/4 in
  • Hub Projection
    0.38 in
  • Lead
    0.5236 in
  • Lead Angle  
    9° 28'
  • Pitch  
    12 in
  • Pitch Diameter  
    1 in
  • Pressure Angle
    14.5 °
  • Weight
    0.20 lbs

Details

  • Bore Type
    Plain
  • Direction of Rotation
    Left Hand
  • Hub Type
    With Hub
  • Material
    Steel
  • Number Of Threads  
    2
  • Steel Hardening
    Unhardened
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)