Motion
WH16D
WORM GEAR & WORM-STK
MI ITEM #00366342
MFR #WH16D
Price$48.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WORM GEAR & WORM-STK
MI ITEM #00366342
MFR #WH16D

Mfr description
WH16D GEAR WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.46/each

Specifications

Dimensions

  • Bore Diameter
    1/4 in
  • Diametral Pitch
    16
  • Face Width
    1 in
  • Hub Diameter
    0.46 in
  • Hub Projection
    0.25 in
  • Lead Angle
    11°19'
  • Outside Diameter
    0.7500 in
  • Pitch Diameter
    0.625 in
  • Weight
    0.08 lbs

Details

  • Bore Type
    Reboreable
  • Direction of Rotation
    Right Hand
  • Gear Type
    Worm Gear
  • Hub Type
    B
  • Manufacturer Catalog Number
    WH16D
  • Manufacturer Upc Number
    697950051307
  • Material
    Steel
  • Number Of Teeth
    0
  • Number Of Threads
    2
  • Product Type
    Worm Gears
  • Speed Ratio
    8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)