1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BOSTON GEAR
G33
Drawn Pinion Wire, 48 DP, 14 1/2 PA, 18 Teeth, Brass
MI ITEM #
00366378
MFR #
G33
Price
$364.03
/each
Qty
Add to Cart
Previous Page
Home
BOSTON GEAR G33
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOSTON GEAR
G33
Drawn Pinion Wire, 48 DP, 14 1/2 PA, 18 Teeth, Brass
MI ITEM #
00366378
MFR #
G33
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$364.03
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
4 ft
Pitch
48 in
Pitch Diameter
3/8 in
Pressure Angle
14.5 °
Weight
0.40 lbs
Details
Material
Brass
Number Of Teeth
18
Overview
Mfr description
G33 BRASS PINION WIRE (1 @ 4FT.EA.)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought