1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BOSTON GEAR
G40
Drawn Pinion Wire, 32 DP, 14 1/2 PA, 8 Teeth, Brass
MI ITEM #
00366380
MFR #
G40
List Price
$276.06
/each
Qty
Add to Cart
Previous Page
Home
BOSTON GEAR G40
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOSTON GEAR
G40
Drawn Pinion Wire, 32 DP, 14 1/2 PA, 8 Teeth, Brass
MI ITEM #
00366380
MFR #
G40
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$276.06
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
G40 BRASS PINION WIRE (1 @ 4FT.EA.)
Specifications
Pitch
32 in
Number Of Teeth
8
Pitch Diameter
1/4 in
Pressure Angle
14.5 °
Material
Brass
Overall Length
4 ft
Weight
0.17 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data