1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BOSTON GEAR
G44
Drawn Pinion Wire, 32 DP, 14 1/2 PA, 12 Teeth, Brass
MI ITEM #
00366387
MFR #
G44
Your Price
$284.41
/each
Qty
Add to Cart
Previous Page
Home
BOSTON GEAR G44
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOSTON GEAR
G44
Drawn Pinion Wire, 32 DP, 14 1/2 PA, 12 Teeth, Brass
MI ITEM #
00366387
MFR #
G44
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$284.41
/each
(List
$341.30
)
Qty
Add to Cart
Overview
Mfr description
G44 BRASS PINION WIRE (1 @ 4FT.EA.)
Specifications
Pitch
32 in
Number Of Teeth
12
Pitch Diameter
3/8 in
Pressure Angle
14.5 °
Material
Brass
Overall Length
4 ft
Weight
0.38 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data