1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BOSTON GEAR
G62
Drawn Pinion Wire, 24 DP, 14 1/2 PA, 16 Teeth, Brass
Mi Item #
00366401
MFR #
G62
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
BOSTON GEAR G62
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOSTON GEAR
G62
Drawn Pinion Wire, 24 DP, 14 1/2 PA, 16 Teeth, Brass
Mi Item #
00366401
MFR #
G62
Mfr description
G62 BRASS PINION WIRE (1 @ 4FT.EA.)
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Length
4 ft
Pitch
24 in
Pitch Diameter
0.667 in
Pressure Angle
14.5 °
Weight
1.29 lbs
Details
Material
Brass
Number Of Teeth
16
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items