Motion
G112
External Tooth Spur Gear - 32 DP, 14.5 ° PA, 96 Teeth, 0.0620 in Face, 5/16 in Bore, Plain Bore, Material: Brass
Mi Item #00366415
MFR #G112
Price$151.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 32 DP, 14.5 ° PA, 96 Teeth, 0.0620 in Face, 5/16 in Bore, Plain Bore, Material: Brass
Mi Item #00366415
MFR #G112

Mfr description
G112 BRASS SPUR GEAR
  • Boston spur gears are designed to transmit motion and power between parallel shafts.
  • Configurations include spur, rack, pinion wire, stem pinions and internal gears; most with a selection of bores, keyways and set screws.
  • Fine-pitch gears are available in plastic, brass, stainless steel and steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$151.50/each

Specifications

Dimensions

  • Bore Diameter
    5/16 in
  • Diametral Pitch
    32
  • Face Width
    0.0620 in
  • Outside Diameter
    3.0620 in
  • Overall Width
    0.0620 in
  • Pitch Diameter
    3.0000 in
  • Pressure Angle
    14.5 °

Details

  • Bore Type
    Plain Bore
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Material
    Brass
  • Number Of Teeth
    96
  • Product Type
    External Tooth Spur Gears
  • Tooth Style
    Straight
  • Tooth Type
    Straight
  • UPC_NO
    781711092606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)