Motion
G113
Spur Gear - 32 DP, 14.5 ° PA, 112 Teeth, 0.0620 in Face, 1/8 in Bore, Material: Brass
Mi Item #00366417
MFR #G113
Price$189.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear - 32 DP, 14.5 ° PA, 112 Teeth, 0.0620 in Face, 1/8 in Bore, Material: Brass
Mi Item #00366417
MFR #G113

Mfr description
G113 BRASS SPUR GEAR
  • Boston spur gears are designed to transmit motion and power between parallel shafts.
  • Configurations include spur, rack, pinion wire, stem pinions and internal gears; most with a selection of bores, keyways and set screws.
  • Fine-pitch gears are available in plastic, brass, stainless steel and steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$189.50/each

Specifications

Dimensions

  • Bore Diameter
    1/8 in
  • Diametral Pitch
    32
  • Face Width
    0.0620 in
  • Pitch Diameter
    3.5000 in
  • Pressure Angle
    14.5 °
  • Weight
    0.20 lbs

Details

  • Gear Type
    Spur Gear
  • Manufacturer Catalog Number
    09262
  • Manufacturer Upc Number
    781711092620
  • Material
    Brass
  • Number Of Teeth
    112
  • Product Type
    External Tooth Spur Gears
  • UPC_NO
    781711092620
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)