Motion
G129
External Tooth Spur Gear - 48 DP, 14.5 ° PA, 12 Teeth, 0.1250 in Face, 1/8 in Bore, Rough Stock, Material: Brass
Mi Item #00366421
MFR #G129
Price$34.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 48 DP, 14.5 ° PA, 12 Teeth, 0.1250 in Face, 1/8 in Bore, Rough Stock, Material: Brass
Mi Item #00366421
MFR #G129

Mfr description
G129 BRASS SPUR GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.08/each

Specifications

Dimensions

  • Bore Diameter
    1/8 in
  • Diametral Pitch
    48
  • Face Width
    0.1250 in
  • Gear Overall Width
    0.1250 in
  • Outside Diameter
    0.292 in
  • Overall Width
    1/8 in
  • Pitch
    48 in
  • Pitch Diameter
    0.2500 in
  • Pressure Angle
    14.5 °
  • Weight
    0.01 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    No Hub
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    09324
  • Material
    Brass
  • Number Of Teeth
    12
  • Product Type
    External Tooth Spur Gears
  • UPC_NO
    781711093245
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)