Motion
G137
Spur Gear, 48 DP, 14 1/2 PA, 26 Teeth, Brass
MI ITEM #00366434
MFR #G137
List Price$62.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 48 DP, 14 1/2 PA, 26 Teeth, Brass
MI ITEM #00366434
MFR #G137

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$62.87/each for your price

Overview

Mfr description
G137 BRASS SPUR GEAR

Specifications

  • Diametral Pitch
    48
  • Pressure Angle
    14.5 °
  • Face Width
    1/8 in
  • Number Of Teeth
    26
  • Bore Type
    Rough Stock
  • Bore Diameter
    3/16 in
  • Outside Diameter
    0.584 in
  • Material
    Brass
  • Hub Type
    No Hub
  • Pitch Diameter
    0.542 in
  • Gear Construction
    Plain
  • Overall Width
    1/8 in
  • Manufacturer Catalog Number
    09340
  • Manufacturer Catalog
  • UPC_NO
    781711093405
  • Weight
    0.01 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought