Motion
G138
External Tooth Spur Gear - 48 DP, 14.5 ° PA, 32 Teeth, 0.1250 in Face, 3/16 in Bore, Rough Stock, Material: Brass
MI ITEM #00366435
MFR #G138
Price$68.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 48 DP, 14.5 ° PA, 32 Teeth, 0.1250 in Face, 3/16 in Bore, Rough Stock, Material: Brass
MI ITEM #00366435
MFR #G138

Mfr description
G138 BRASS SPUR GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.84/each

Specifications

Dimensions

  • Bore Diameter
    3/16 in
  • Diametral Pitch
    48
  • Face Width
    0.1250 in
  • Gear Overall Width
    0.1250 in
  • Outside Diameter
    0.709 in
  • Overall Width
    1/8 in
  • Pitch Diameter
    0.6670 in
  • Pressure Angle
    14.5 °
  • Weight
    0.02 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    No Hub
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    09342
  • Material
    Brass
  • Number Of Teeth
    32
  • Product Type
    External Tooth Spur Gears
  • UPC_NO
    781711093429

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)