Motion
G154
External Tooth Spur Gear - 48 DP, 14.5 ° PA, 100 Teeth, 0.1250 in Face, 5/16 in Bore, Plain Bore, Material: Brass
MI ITEM #00366459
MFR #G154
Price$205.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 48 DP, 14.5 ° PA, 100 Teeth, 0.1250 in Face, 5/16 in Bore, Plain Bore, Material: Brass
MI ITEM #00366459
MFR #G154

Mfr description
G154 BRASS SPUR GEAR
  • Boston spur gears are designed to transmit motion and power between parallel shafts.
  • Configurations include spur, rack, pinion wire, stem pinions and internal gears; most with a selection of bores, keyways and set screws.
  • Fine-pitch gears are available in plastic, brass, stainless steel and steel.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$205.27/each

Specifications

Dimensions

  • Bore Diameter
    5/16 in
  • Diametral Pitch
    48
  • Face Width
    0.1250 in
  • Hub Diameter
    0.6200 in | 15.74 mm
  • Hub Projection
    0.3100 in | 7.87 mm
  • Outside Diameter
    2.1250 in
  • Overall Width
    0.4350 in
  • Pitch Diameter
    2.5000 in
  • Pressure Angle
    14.5 °

Details

  • Bore Type
    Plain Bore
  • Gear Type
    Spur Gear
  • Hub Type
    With Hub
  • Manufacturer Catalog Number
    G154
  • Material
    Brass
  • Number Of Teeth
    100
  • Product Type
    External Tooth Spur Gears
  • Tooth Style
    Straight
  • Tooth Type
    Straight
  • UPC_NO
    781711093641

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)