Motion
G176
Spur Gear, 32 DP, 14 1/2 PA, 36 Teeth, Brass
MI ITEM #00366482
MFR #G176
Your Price$84.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 32 DP, 14 1/2 PA, 36 Teeth, Brass
MI ITEM #00366482
MFR #G176

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$84.58/each(List $86.56)

Overview

Mfr description
G176 BRASS SPUR GEAR

Specifications

  • Diametral Pitch
    32
  • Pressure Angle
    14.5 °
  • Face Width
    0.188 in
  • Number Of Teeth
    36
  • Bore Type
    Rough Stock
  • Bore Diameter
    1/4 in
  • Outside Diameter
    1.187 in
  • Material
    Brass
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Pitch Diameter
    1-1/8 in
  • Gear Construction
    Plain
  • Manufacturer Catalog Number
    09294
  • Manufacturer Catalog
  • UPC_NO
    781711092941
  • Weight
    0.06 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text