Motion
G181
Spur Gear, 32 DP, 14 1/2 PA, 56 Teeth, Brass
MI ITEM #00366491
MFR #G181
Your Price$109.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 32 DP, 14 1/2 PA, 56 Teeth, Brass
MI ITEM #00366491
MFR #G181

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$109.99/each(List $113.68)

Overview

Mfr description
G181 BRASS SPUR GEAR

Specifications

  • Diametral Pitch
    32
  • Pressure Angle
    14.5 °
  • Face Width
    0.188 in
  • Number Of Teeth
    56
  • Bore Type
    Rough Stock
  • Bore Diameter
    5/16 in
  • Outside Diameter
    1.812 in
  • Material
    Brass
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Pitch Diameter
    1-3/4 in
  • Gear Construction
    Plain
  • Manufacturer Catalog Number
    09304
  • Manufacturer Catalog
  • UPC_NO
    781711093047
  • Weight
    0.13 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text