Motion
G229
Spur Gear, 16 DP, 14 1/2 PA, 12 Teeth, Brass
MI ITEM #00366509
MFR #G229
Your Price$60.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 16 DP, 14 1/2 PA, 12 Teeth, Brass
MI ITEM #00366509
MFR #G229

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$60.75/each(List $69.87)

Overview

Mfr description
G229 BRASS SPUR GEAR

Specifications

  • Diametral Pitch
    16
  • Pressure Angle
    14.5 °
  • Face Width
    0.313 in
  • Number Of Teeth
    12
  • Bore Type
    Rough Stock
  • Bore Diameter
    1/4 in
  • Outside Diameter
    7/8 in
  • Material
    Brass
  • Hub Type
    No Hub
  • Pitch Diameter
    3/4 in
  • Gear Construction
    Plain
  • Overall Width
    0.313 in
  • Manufacturer Catalog Number
    09174
  • Manufacturer Catalog
  • UPC_NO
    781711091746
  • Weight
    0.04 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text