Motion
G239
External Tooth Spur Gear - 16 DP, 14.5 ° PA, 48 Teeth, 0.3125 in Face, 5/16 in Bore, Rough Stock, Material: Brass
MI ITEM #00366518
MFR #G239
Price$244.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 16 DP, 14.5 ° PA, 48 Teeth, 0.3125 in Face, 5/16 in Bore, Rough Stock, Material: Brass
MI ITEM #00366518
MFR #G239

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$244.57/each

Specifications

Dimensions

  • Bore Diameter
    5/16 in
  • Diametral Pitch
    16
  • Face Width
    0.3125 in
  • Gear Overall Width
    0.6250 in
  • Hub Diameter
    3/4 in
  • Hub Projection
    0.31 in
  • Outside Diameter
    3-1/8 in
  • Overall Width
    0.623 in
  • Pitch
    16 in
  • Pitch Diameter
    3.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    0.38 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Spoked
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    09192
  • Material
    Brass
  • Number Of Teeth
    48
  • Product Type
    External Tooth Spur Gears
  • Tooth Style
    Involute
  • UPC_NO
    781711091920

Overview

Mfr description
G239 BRASS SPUR GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought