Motion
G263
Spur Gear, 24 DP, 14 1/2 PA, 42 Teeth, Brass
MI ITEM #00366535
MFR #G263
List Price$141.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 24 DP, 14 1/2 PA, 42 Teeth, Brass
MI ITEM #00366535
MFR #G263

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$141.07/each for your price

Overview

Mfr description
G263 BRASS SPUR GEAR

Specifications

  • Diametral Pitch
    24
  • Pressure Angle
    14.5 °
  • Face Width
    1/4 in
  • Number Of Teeth
    42
  • Bore Type
    Rough Stock
  • Bore Diameter
    5/16 in
  • Outside Diameter
    1.833 in
  • Material
    Brass
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Pitch Diameter
    1-3/4 in
  • Hub Diameter
    0.62 in
  • Gear Construction
    Webbed
  • Overall Width
    1/2 in
  • Hub Projection
    1/4 in
  • Manufacturer Catalog Number
    09214
  • Manufacturer Catalog
  • UPC_NO
    781711092149
  • Weight
    0.16 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text