Motion
G269
Spur Gear, 24 DP, 14 1/2 PA, 84 Teeth, Brass
MI ITEM #00366547
MFR #G269
Your Price$221.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 24 DP, 14 1/2 PA, 84 Teeth, Brass
MI ITEM #00366547
MFR #G269

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$221.78/each(List $255.05)

Overview

Mfr description
G269 BRASS SPUR GEAR

Specifications

  • Diametral Pitch
    24
  • Pressure Angle
    14.5 °
  • Face Width
    1/4 in
  • Number Of Teeth
    84
  • Bore Type
    Rough Stock
  • Bore Diameter
    3/8 in
  • Outside Diameter
    3.583 in
  • Material
    Brass
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Pitch Diameter
    3-1/2 in
  • Hub Diameter
    3/4 in
  • Gear Construction
    Spoked
  • Overall Width
    0.56 in
  • Hub Projection
    0.31 in
  • Manufacturer Catalog Number
    09226
  • Manufacturer Catalog
  • UPC_NO
    781711092262
  • Weight
    0.40 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text