Motion
G272
External Tooth Spur Gear - 24 DP, 14.5 ° PA, 120 Teeth, 0.2500 in Face, 1/2 in Bore, Plain Bore, Material: Brass
Mi Item #00366551
MFR #G272
Price$472.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 24 DP, 14.5 ° PA, 120 Teeth, 0.2500 in Face, 1/2 in Bore, Plain Bore, Material: Brass
Mi Item #00366551
MFR #G272

Mfr description
G272 BRASS SPUR GEAR
  • Boston spur gears are designed to transmit motion and power between parallel shafts.
  • Configurations include spur, rack, pinion wire, stem pinions and internal gears; most with a selection of bores, keyways and set screws.
  • Fine-pitch gears are available in plastic, brass, stainless steel and steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$472.62/each

Specifications

Dimensions

  • Bore Diameter
    1/2 in
  • Diametral Pitch
    24
  • Face Width
    0.2500 in
  • Hub Diameter
    0.8800 in | 22.35 mm
  • Hub Projection
    0.3800 in | 9.65 mm
  • Outside Diameter
    5.0830 in
  • Overall Width
    0.6250 in | 15.87 mm
  • Pitch Diameter
    5.0000 in
  • Pressure Angle
    14.5 °

Details

  • Bore Type
    Plain Bore
  • Gear Type
    Spur Gear
  • Hub Type
    With Hub
  • Manufacturer Catalog Number
    G272
  • Material
    Brass
  • Number Of Teeth
    120
  • Product Type
    External Tooth Spur Gears
  • Tooth Style
    Straight
  • Tooth Type
    Straight
  • UPC_NO
    781711092309
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)