Motion
G461Y
Miter Gear - 48 DP, 20 ° Pressure Angle, 18 Teeth, Plain, 0.0800 in Face Width
Mi Item #00366556
MFR #G461Y
Price$58.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miter Gear - 48 DP, 20 ° Pressure Angle, 18 Teeth, Plain, 0.0800 in Face Width
Mi Item #00366556
MFR #G461Y

Mfr description
G461Y BRASS MITER GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.29/each

Specifications

Dimensions

  • Bore Diameter  
    1/8 in
  • Diametral Pitch
    48
  • Face Width  
    0.0800 in
  • Gear Overall Width
    0.286 in
  • Hub Diameter
    0.31 in
  • Hub Projection
    0.16 in
  • Mounting Distance
    0.406 in
  • Outside Diameter
    0.4170 in, 10.59 mm
  • Overall Width
    0.2500 in, 6.35 mm
  • Pitch
    48
  • Pitch Diameter  
    0.3750 in
  • Pitch Line to Back
    0.2860 in | 10.31 mm
  • Pressure Angle
    20 °
  • Weight
    0.01 lbs

Details

  • Bore Type
    Plain
  • Gear Type
    Miter Gear
  • Hub Type
    No Screws
  • Manufacturer Catalog Number
    G461Y
  • Material
    Brass
  • Mating Gear
    G461Y
  • Number Of Teeth  
    18
  • Product Type
    Miter Gears
  • Set Screw Location
    No Set Screw
  • Speed Ratio
    1:1
  • Tooth Style
    Straight
  • Tooth Type
    Straight
  • UPC_NO
    781711121283
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)