Motion
G464Y
Miter Gear, 24 DP, 20 PA, 1:1 R, 24 Teeth, Brass
MI ITEM #00366559
MFR #G464Y
Your Price$79.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miter Gear, 24 DP, 20 PA, 1:1 R, 24 Teeth, Brass
MI ITEM #00366559
MFR #G464Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$79.54/each(List $91.48)

Overview

Mfr description
G464Y BRASS MITER GEAR

Specifications

  • Pitch
    24
  • Tooth Type
    Straight
  • Pressure Angle
    20 °
  • Number Of Teeth
  • Pitch Diameter
  • Face Width
  • Bore Diameter
  • Material
    Brass
  • Bore Type
    Plain
  • Hub Type
    No Screws
  • Hub Diameter
    0.62 in
  • Hub Projection
    0.28 in
  • Gear Overall Width
    0.567 in
  • Mounting Distance
    0.906 in
  • UPC_NO
    781711121009
  • Weight
    0.07 lbs
  • Product Type
    Miter Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text