Motion
G465Y
Miter Gear - 24 DP, 20 ° Pressure Angle, 30 Teeth, Plain, 0.2300 in Face Width
MI ITEM #00366560
MFR #G465Y
Price$97.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miter Gear - 24 DP, 20 ° Pressure Angle, 30 Teeth, Plain, 0.2300 in Face Width
MI ITEM #00366560
MFR #G465Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$97.08/each

Specifications

Dimensions

  • Bore Diameter  
    1/4 in
  • Diametral Pitch
    24
  • Face Width  
    0.2300 in
  • Gear Overall Width
    0.59 in
  • Hub Diameter
    0.62 in
  • Hub Projection
    0.31 in
  • Mounting Distance
    1.031 in
  • Outside Diameter
    1.3100 in, 33.27 mm
  • Overall Width
    0.5400 in, 13.72 mm
  • Pitch
    24
  • Pitch Diameter  
    1.2500 in
  • Pressure Angle
    20 °
  • Weight
    0.10 lbs

Details

  • Bore Type
    Plain
  • Gear Type
    Miter Gear
  • Hub Type
    No Screws
  • Material
    Brass
  • Number Of Teeth  
    30
  • Product Type
    Miter Gears
  • Speed Ratio
    1:1
  • Tooth Style
    Straight
  • Tooth Type
    Straight
  • UPC_NO
    781711121023

Overview

Mfr description
G465Y BRASS MITER GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought