Motion
G466Y
Miter Gear, 24 DP, 20 PA, 1:1 R, 36 Teeth, Brass
MI ITEM #00366561
MFR #G466Y
Your Price$150.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miter Gear, 24 DP, 20 PA, 1:1 R, 36 Teeth, Brass
MI ITEM #00366561
MFR #G466Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$150.83/each(List $157.46)

Overview

Mfr description
G466Y BRASS MITER GEAR
  • Boston spur gears are designed to transmit motion and power between parallel shafts.
  • Configurations include spur, rack, pinion wire, stem pinions and internal gears; most with a selection of bores, keyways and set screws.
  • Fine-pitch gears are available in plastic, brass, stainless steel and steel.
  • Heavier pitch spurs are available in steel and cast iron.
  • Styles include plain, web, web with lightening holes or spoked.
  • Change gears have consecutive numbers of teeth for a variety of ratios.
  • Boston Gear manufactures both 14-1/2° and 20°PA, involute, full depth system gears.

Specifications

  • Tooth Type
    Coniflex
  • Pressure Angle
    20 °
  • Number Of Teeth
  • Pitch Diameter
  • Face Width
  • Bore Diameter
  • Diametral Pitch
    24
  • Material
    Brass
  • Hub Diameter
    0.6900 in
  • Manufacturer Upc Number
    781711121047
  • UPC_NO
    781711121047
  • Ratio
    1:1
  • Weight
    0.16 lbs
  • Product Type
    Miter Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought