Motion
G478Y-P
Bevel Gear, 48 DP, 20 PA, 3:1 R, 12 Teeth, Brass
MI ITEM #00366563
MFR #G478Y-P
Your Price$63.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Gear, 48 DP, 20 PA, 3:1 R, 12 Teeth, Brass
MI ITEM #00366563
MFR #G478Y-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$63.87/each(List $73.45)

Overview

Mfr description
G478Y-P BRASS BEVEL GEAR

Specifications

  • Gear Type
    Bevel Pinion Gear
  • Pitch
    48
  • Tooth Type
    Straight
  • Ratio
    3:1
  • Pressure Angle
    20 °
  • Number Of Teeth
    12
  • Pitch Diameter
    1/4 in
  • Face Width
    0.09 in
  • Bore Diameter
    1/8 in
  • Material
    Brass
  • Bore Type
    Plain
  • Hub Type
    No Screws
  • Hub Diameter
    0.22 in
  • Hub Projection
    0.17 in
  • Gear Overall Width
    0.285 in
  • Mounting Distance
    0.562 in
  • UPC_NO
    781711121306
  • Weight
    0.01 lbs
  • Product Type
    Bevel Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text