Motion
G479Y-G
Bevel Gear, 48 DP, 20 PA, 2:1 R, 36 Teeth, Brass
MI ITEM #00366564
MFR #G479Y-G
Your Price$90.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Gear, 48 DP, 20 PA, 2:1 R, 36 Teeth, Brass
MI ITEM #00366564
MFR #G479Y-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$90.68/each(List $104.28)

Overview

Mfr description
G479Y-G BRASS BEVEL GEAR

Specifications

  • Gear Type
    Bevel Gear
  • Pitch
    48
  • Tooth Type
    Straight
  • Ratio
    2:1
  • Pressure Angle
    20 °
  • Number Of Teeth
    36
  • Pitch Diameter
    3/4 in
  • Face Width
    0.12 in
  • Bore Diameter
    3/16 in
  • Material
    Brass
  • Bore Type
    Plain
  • Hub Type
    No Screws
  • Hub Diameter
    0.44 in
  • Hub Projection
    0.19 in
  • Gear Overall Width
    0.257 in
  • Mounting Distance
    0.438 in
  • UPC_NO
    781711121368
  • Weight
    0.02 lbs
  • Product Type
    Bevel Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought