Motion
G479Y-P
Bevel Gear, 48 DP, 20 PA, 2:1 R, 18 Teeth, Brass
MI ITEM #00366565
MFR #G479Y-P
List Price$78.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Gear, 48 DP, 20 PA, 2:1 R, 18 Teeth, Brass
MI ITEM #00366565
MFR #G479Y-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$78.66/each for your price

Overview

Mfr description
G479Y-P BRASS BEVEL GEAR

Specifications

  • Gear Type
    Bevel Pinion Gear
  • Pitch
    48
  • Tooth Type
    Straight
  • Ratio
    2:1
  • Pressure Angle
    20 °
  • Number Of Teeth
    18
  • Pitch Diameter
    3/8 in
  • Face Width
    0.12 in
  • Bore Diameter
    1/8 in
  • Material
    Brass
  • Bore Type
    Plain
  • Hub Type
    No Screws
  • Hub Diameter
    0.28 in
  • Hub Projection
    0.19 in
  • Gear Overall Width
    0.335 in
  • Mounting Distance
    0.594 in
  • UPC_NO
    781711121344
  • Weight
    0.01 lbs
  • Product Type
    Bevel Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text