Motion
G481Y-G
Bevel Gear - 32 DP, 20 ° Pressure Angle, 32 Teeth, Plain, 0.1400 in Face Width
Mi Item #00366566
MFR #G481Y-G
Price$124.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Gear - 32 DP, 20 ° Pressure Angle, 32 Teeth, Plain, 0.1400 in Face Width
Mi Item #00366566
MFR #G481Y-G

Mfr description
G481Y-G BRASS BEVEL GEAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$124.67/each

Specifications

Dimensions

  • Bore Diameter
    3/16 in
  • Diametral Pitch
    32
  • Face Width
    0.1400 in
  • Gear Overall Width
    0.382 in
  • Hub Diameter
    0.56 in
  • Hub Projection
    1/4 in
  • Mounting Distance
    0.594 in
  • Outside Diameter
    1.0620 in, 26.98 mm
  • Overall Width
    0.3900 in, 9.91 mm
  • Pitch
    32
  • Pitch Diameter
    1.0000 in
  • Pitch Line to Back
    0.3820 in | 9.70 mm
  • Pressure Angle
    20 °
  • Ratio
    2:1
  • Weight
    0.04 lbs

Details

  • Bore Type
    Plain
  • Gear Type
    Bevel Gear
  • Hub Type
    No Screws
  • Material
    Brass
  • Number Of Teeth
    32
  • Product Type
    Bevel Gears
  • Speed Ratio
    2:1
  • Tooth Style
    Straight
  • Tooth Type
    Straight
  • UPC_NO
    781711121207
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)