Motion
G481Y-P
Bevel Pinion Gear - 32 DP, 20 ° Pressure Angle, 16 Teeth, Plain, 0.1400 in Face Width
Mi Item #00366567
MFR #G481Y-P
Price$65.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Pinion Gear - 32 DP, 20 ° Pressure Angle, 16 Teeth, Plain, 0.1400 in Face Width
Mi Item #00366567
MFR #G481Y-P

Mfr description
G481Y-P BRASS BEVEL GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.54/each

Specifications

Dimensions

  • Bore Diameter
    3/16 in
  • Diametral Pitch
    32
  • Face Width
    0.1400 in
  • Gear Overall Width
    0.365 in
  • Hub Diameter
    0.38 in
  • Hub Projection
    0.17 in
  • Mounting Distance
    0.719 in
  • Outside Diameter
    0.5620 in, 14.28 mm
  • Overall Width
    0.5070 in, 12.88 mm
  • Pitch
    32
  • Pitch Diameter
    0.5000 in
  • Pitch Line to Back
    0.3650 in | 9.27 mm
  • Pressure Angle
    20 °
  • Ratio
    2:1
  • Weight
    0.01 lbs

Details

  • Bore Type
    Plain
  • Gear Type
    Bevel Pinion Gear
  • Hub Type
    No Screws
  • Manufacturer Catalog Number
    G481Y-P
  • Material
    Brass
  • Mating Gear
    G481Y-G
  • Number Of Teeth
    16
  • Product Type
    Bevel Gears
  • Set Screw Location
    No Set Screw
  • Speed Ratio
    2:1
  • Tooth Style
    Straight
  • Tooth Type
    Straight
  • UPC_NO
    781711121184
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)