Motion
G485Y-G
Bevel Gear - 24 DP, 20 ° Pressure Angle, 36 Teeth, Plain, 0.2400 in Face Width
MI ITEM #00366568
MFR #G485Y-G
Price$120.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Gear - 24 DP, 20 ° Pressure Angle, 36 Teeth, Plain, 0.2400 in Face Width
MI ITEM #00366568
MFR #G485Y-G

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$120.62/each

Specifications

Dimensions

  • Bore Diameter
    1/4 in
  • Diametral Pitch
    24
  • Face Width
    0.2400 in
  • Gear Overall Width
    0.46 in
  • Hub Diameter
    0.88 in
  • Hub Projection
    0.31 in
  • Mounting Distance
    0.781 in
  • Outside Diameter
    1.5420 in, 39.17 mm
  • Overall Width
    0.5500 in, 13.97 mm
  • Pitch
    24
  • Pitch Diameter
    1.5000 in
  • Pitch Line to Back
    0.4600 in | 11.68 mm
  • Pressure Angle
    20 °
  • Ratio
    2:1
  • Weight
    0.13 lbs

Details

  • Bore Type
    Plain
  • Gear Type
    Bevel Gear
  • Hub Type
    No Screws
  • Material
    Brass
  • Mating Gear
    G485Y-P
  • Number Of Teeth
    36
  • Product Type
    Bevel Gears
  • Speed Ratio
    2:1
  • Tooth Style
    Straight
  • Tooth Type
    Straight
  • UPC_NO
    781711121245

Overview

Mfr description
G485Y-G BRASS BEVEL GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought