Motion
G485Y-P
Bevel Pinion Gear - 24 DP, 20 ° Pressure Angle, 18 Teeth, Plain, 23.0000 in Face Width
Mi Item #00366569
MFR #G485Y-P
Price$56.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Pinion Gear - 24 DP, 20 ° Pressure Angle, 18 Teeth, Plain, 23.0000 in Face Width
Mi Item #00366569
MFR #G485Y-P

Mfr description
G485Y-P BRASS BEVEL GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.19/each

Specifications

Dimensions

  • Bore Diameter
    3/16 in
  • Diametral Pitch
    24
  • Face Width
    23.0000 in
  • Gear Overall Width
    17/32 in
  • Hub Diameter
    9/16 in
  • Hub Projection
    1/4 in
  • Mounting Distance
    1-1/16 in
  • Pitch
    24
  • Pitch Diameter
    0.7500 in
  • Pitch Line to Back
    0.5400 in | 13.72 mm
  • Pressure Angle
    20 °
  • Ratio
    2:1
  • Weight
    0.04 lbs

Details

  • Bore Type
    Plain
  • Gear Type
    Bevel Pinion Gear
  • Hub Type
    No Screws
  • Material
    Brass
  • Mating Gear
    G485Y-G
  • Number Of Teeth
    18
  • Product Type
    Bevel Gears
  • Speed Ratio
    2:1
  • Tooth Style
    Straight
  • Tooth Type
    Straight
  • UPC_NO
    781711121221
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)