Motion
G486Y-P
Bevel Pinion Gear - 32 DP, 20 ° Pressure Angle, 16 Teeth, Plain, 0.2400 in Face Width
Mi Item #00366571
MFR #G486Y-P
Price$87.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Pinion Gear - 32 DP, 20 ° Pressure Angle, 16 Teeth, Plain, 0.2400 in Face Width
Mi Item #00366571
MFR #G486Y-P

Mfr description
G486Y-P BRASS BEVEL GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.44/each

Specifications

Dimensions

  • Bore Diameter
    3/16 in
  • Diametral Pitch
    32
  • Face Width
    0.2400 in
  • Gear Overall Width
    1/2 in
  • Hub Diameter
    0.38 in
  • Hub Projection
    0.22 in
  • Mounting Distance
    1-1/4 in
  • Pitch
    32
  • Pitch Diameter
    0.5000 in
  • Pressure Angle
    20 °
  • Ratio
    4:1
  • Weight
    0.02 lbs

Details

  • Bore Type
    Plain
  • Gear Type
    Bevel Pinion Gear
  • Hub Type
    No Screws
  • Material
    Brass
  • Mating Gear
    G486Y-G
  • Number Of Teeth
    16
  • Product Type
    Bevel Gears
  • Speed Ratio
    4:1
  • Tooth Style
    Straight
  • Tooth Type
    Straight
  • UPC_NO
    781711121061
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)