Motion
G487Y-G
Bevel Gear, 24 DP, 20 PA, 2:1 R, 48 Teeth, Brass
MI ITEM #00366572
MFR #G487Y-G
Your Price$230.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Gear, 24 DP, 20 PA, 2:1 R, 48 Teeth, Brass
MI ITEM #00366572
MFR #G487Y-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$230.37/each(List $244.17)

Overview

Mfr description
G487Y-G BRASS BEVEL GEAR

Specifications

  • Gear Type
    Bevel Gear
  • Pitch
    24
  • Tooth Type
    Straight
  • Ratio
    2:1
  • Pressure Angle
    20 °
  • Number Of Teeth
    48
  • Pitch Diameter
    2 in
  • Face Width
    0.26 in
  • Bore Diameter
    5/16 in
  • Material
    Brass
  • Bore Type
    Plain
  • Hub Type
    No Screws
  • Hub Diameter
    1-1/8 in
  • Hub Projection
    5/16 in
  • Gear Overall Width
    1/2 in
  • Mounting Distance
    .938 in
  • UPC_NO
    781711121122
  • Weight
    0.25 lbs
  • Product Type
    Bevel Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text