Motion
G487Y-P
Bevel Pinion Gear - 24 DP, 20 ° Pressure Angle, 24 Teeth, Plain, 1.0000 in Face Width
Mi Item #00366573
MFR #G487Y-P
Price$77.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Pinion Gear - 24 DP, 20 ° Pressure Angle, 24 Teeth, Plain, 1.0000 in Face Width
Mi Item #00366573
MFR #G487Y-P

Mfr description
G487Y-P BRASS BEVEL GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.15/each

Specifications

Dimensions

  • Bore Diameter
    1/4 in
  • Diametral Pitch
    24
  • Face Width
    1.0000 in
  • Gear Overall Width
    0.63 in
  • Hub Diameter
    0.69 in
  • Hub Projection
    0.28 in
  • Mounting Distance
    1-3/8 in
  • Pitch
    24
  • Pitch Diameter
    1.0000 in
  • Pitch Line to Back
    0.6300 in | 16 mm
  • Pressure Angle
    20 °
  • Ratio
    2:1
  • Weight
    0.09 lbs

Details

  • Bore Type
    Plain
  • Gear Type
    Bevel Pinion Gear
  • Hub Type
    No Screws
  • Material
    Brass
  • Mating Gear
    G487Y-G
  • Number Of Teeth
    24
  • Product Type
    Bevel Gears
  • Speed Ratio
    2:1
  • Tooth Style
    Straight
  • Tooth Type
    Straight
  • UPC_NO
    781711121108
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)