Motion
G632
Internal Gear, 14 1/2 PA, 48 DP, 48 Teeth, Brass
MI ITEM #00366574
MFR #G632
Price$275.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Gear, 14 1/2 PA, 48 DP, 48 Teeth, Brass
MI ITEM #00366574
MFR #G632

Mfr description
G632 BRASS INTERNAL GR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$275.86/each

Specifications

Dimensions

  • Bore Diameter
    0.990 in
  • Diametral Pitch
    48
  • Face Width
    0.125 in
  • Inside Diameter
    0.990 in
  • Outside Diameter
    1.500 in
  • Pitch Diameter
    1.000 in
  • Pressure Angle
    14.5 °
  • Weight
    0.10 lbs

Details

  • Manufacturer Catalog
  • Material
    Brass
  • Number Of Teeth
    48

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)