Motion
G677
Internal Gear, 14 1/2 PA, 24 DP, 48 Teeth, Brass
MI ITEM #00366584
MFR #G677
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Gear, 14 1/2 PA, 24 DP, 48 Teeth, Brass
MI ITEM #00366584
MFR #G677

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.974 in
  • Diametral Pitch
    24
  • Face Width
    0.250 in
  • Inside Diameter
    1.974 in
  • Outside Diameter
    2.750 in
  • Pitch Diameter
    2.000 in
  • Pressure Angle
    14.5 °
  • Weight
    0.30 lbs

Details

  • Manufacturer Catalog
  • Material
    Brass
  • Number Of Teeth
    48

Overview

Mfr description
G677 BRASS INTERNAL GR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought