Motion
G680
Internal Gear, 14 1/2 PA, 24 DP, 96 Teeth, Brass
MI ITEM #00366586
MFR #G680
List Price$603.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Gear, 14 1/2 PA, 24 DP, 96 Teeth, Brass
MI ITEM #00366586
MFR #G680

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$603.05/each for your price

Overview

Mfr description
G680 BRASS INTERNAL GR

Specifications

  • Diametral Pitch
    24
  • Bore Diameter
    3.974 in
  • Pressure Angle
    14.5 °
  • Face Width
    0.250 in
  • Number Of Teeth
    96
  • Outside Diameter
    4.750 in
  • Inside Diameter
    3.974 in
  • Pitch Diameter
    4.000 in
  • Material
    Brass
  • Manufacturer Catalog
  • Weight
    0.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text