Motion
G681
Internal Gear, 14 1/2 PA, 24 DP, 144 Teeth, Brass
MI ITEM #00366587
MFR #G681
Price$620.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Gear, 14 1/2 PA, 24 DP, 144 Teeth, Brass
MI ITEM #00366587
MFR #G681

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$620.78/each

Specifications

Dimensions

  • Bore Diameter
    5.974 in
  • Diametral Pitch
    24
  • Face Width
    0.250 in
  • Inside Diameter
    5.974 in
  • Outside Diameter
    6.750 in
  • Pitch Diameter
    6.000 in
  • Pressure Angle
    14.5 °
  • Weight
    0.60 lbs

Details

  • Manufacturer Catalog
  • Material
    Brass
  • Number Of Teeth
    144

Overview

Mfr description
G681 BRASS INTERNAL GR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought