Motion
G689
Internal Gear, 14 1/2 PA, 16 DP, 32 Teeth, Brass
Mi Item #00366588
MFR #G689
Price$428.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Gear, 14 1/2 PA, 16 DP, 32 Teeth, Brass
Mi Item #00366588
MFR #G689

Mfr description
G689 BRASS INTERNAL GR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$428.65/each

Specifications

Dimensions

  • Bore Diameter
    1.962 in
  • Diametral Pitch
    16
  • Face Width
    0.313 in
  • Inside Diameter
    1.962 in
  • Outside Diameter
    2.750 in
  • Pitch Diameter
    2.000 in
  • Pressure Angle
    14.5 °
  • Weight
    0.30 lbs

Details

  • Manufacturer Catalog
  • Material
    Brass
  • Number Of Teeth
    32
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)