Motion
G693
Internal Gear, 14 1/2 PA, 16 DP, 96 Teeth, Brass
MI ITEM #00366591
MFR #G693
Your Price$655.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Gear, 14 1/2 PA, 16 DP, 96 Teeth, Brass
MI ITEM #00366591
MFR #G693

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$655.48/each(List $753.08)

Overview

Mfr description
G693 BRASS INTERNAL GR

Specifications

  • Diametral Pitch
    16
  • Bore Diameter
    5.962 in
  • Pressure Angle
    14.5 °
  • Face Width
    0.313 in
  • Number Of Teeth
    96
  • Outside Diameter
    6.750 in
  • Inside Diameter
    5.962 in
  • Pitch Diameter
    6.000 in
  • Material
    Brass
  • Manufacturer Catalog
  • Weight
    0.80 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text