Motion
G850RH
Boston Gear® G850RH, Worm Gear, Pitch: 8", Pressure Angle: 14.5°, Cast Iron, Threads: 1, 50 Teeth, Face Width: 3/4"
Mi Item #00366594
MFR #G850RH
Price$412.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® G850RH, Worm Gear, Pitch: 8", Pressure Angle: 14.5°, Cast Iron, Threads: 1, 50 Teeth, Face Width: 3/4"
Mi Item #00366594
MFR #G850RH

Mfr description
G850RH C. I. WORM GEAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$412.40/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Diametral Pitch
    8
  • Face Width
    0.7500 in
  • Gear Overall Width
    2.1300 in
  • Hub Diameter
    2.31 in
  • Hub Projection
    0.88 in
  • Outside Diameter
    6.5000 in, 165.10 mm
  • Overall Width
    2.1300 in, 54.10 mm
  • Pitch
    8 in
  • Pitch Diameter
    6.2500 in
  • Pressure Angle
    14.5 °
  • Weight
    5.10 lbs

Details

  • Bore Type
    Finished Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Webbed
  • Gear Type
    Worm
  • Hub Type
    Hub
  • Material
    Cast Iron
  • Number Of Teeth
    50
  • Number Of Threads
    1
  • Product Type
    Worm Gears
  • Tooth Type
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)