Motion
W850
Martin Sprocket & Gear W850, Worm Gear, Pitch: 8", Pressure Angle: 14.5°, Cast Iron, Threads: 1, 50 Teeth, Right Hand
MI ITEM #00366596
MFR #W850
Price$273.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Martin Sprocket & Gear W850, Worm Gear, Pitch: 8", Pressure Angle: 14.5°, Cast Iron, Threads: 1, 50 Teeth, Right Hand
MI ITEM #00366596
MFR #W850

Mfr description
W850 WORM GEAR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$273.94/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Diametral Pitch
    8
  • Face Width
    0.7500 in
  • Hub Diameter
    2.5 in
  • Hub Projection
    0.875 in
  • Lead Angle
    4°46'
  • Outside Diameter
    6.5300 in
  • Pitch
    8 in
  • Pitch Diameter
    6.2500 in
  • Pressure Angle
    14.5 °
  • Weight
    5.14 lbs

Details

  • Bore Type
    Reboreable
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Webbed
  • Gear Type
    Worm
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950050508
  • Material
    Cast Iron
  • Number Of Teeth
    50
  • Number Of Threads
    1
  • Product Type
    Worm Gears
  • Speed Ratio
    50
  • Standards Met
    ANSI Standard B15.1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)