Motion
G860RH
Boston Gear® G860, Worm Gear, Pitch: 8", Pressure Angle: 14.5°, Cast Iron, Threads: 1, 60 Teeth, Pitch Diameter: 7-1/2"
Mi Item #00366598
MFR #G860RH
Price$549.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® G860, Worm Gear, Pitch: 8", Pressure Angle: 14.5°, Cast Iron, Threads: 1, 60 Teeth, Pitch Diameter: 7-1/2"
Mi Item #00366598
MFR #G860RH

Mfr description
G860RH C. I. WORM GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$549.84/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Diametral Pitch
    8
  • Face Width
    0.7500 in
  • Gear Overall Width
    1.6250 in
  • Hub Diameter
    2.44 in
  • Hub Projection
    0.88 in
  • Outside Diameter
    7.7500 in, 196.85 mm
  • Overall Width
    1.6250 in, 41.27 mm
  • Pitch
    8 in
  • Pitch Diameter
    7.5000 in
  • Pressure Angle
    14.5 °
  • Weight
    6.30 lbs

Details

  • Bore Type
    Finished Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Webbed with Lightening Holes
  • Gear Type
    Worm
  • Hub Type
    Hub on One Side
  • Manufacturer Catalog Number
    G860
  • Material
    Cast Iron
  • Number Of Teeth
    60
  • Number Of Threads
    1
  • Product Type
    Worm Gears
  • Tooth Style
    Straight
  • Tooth Type
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)