Motion
G1020
Boston Gear® G1020, Worm Gear, Pitch: 48", Pressure Angle: 14.5°, Bronze, Threads: 1, 40 Teeth, Pitch Diameter: 0.833"
Mi Item #00366604
MFR #G1020
Price$112.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® G1020, Worm Gear, Pitch: 48", Pressure Angle: 14.5°, Bronze, Threads: 1, 40 Teeth, Pitch Diameter: 0.833"
Mi Item #00366604
MFR #G1020

Mfr description
G1020 BRONZE WORM GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.43/each

Specifications

Dimensions

  • Bore Diameter
    3/16 in
  • Diametral Pitch
    48
  • Face Width
    0.1563 in
  • Gear Overall Width
    0.4060 in
  • Hub Diameter
    1/2 in
  • Hub Projection
    1/4 in
  • Lead Angle
    3.583
  • Outside Diameter
    0.8750 in, 22.23 mm
  • Overall Width
    0.4060 in, 10.31 mm
  • Pitch
    48 in
  • Pitch Diameter
    0.8330 in
  • Pitch Line to Back
    0.0780 in | 1.98 mm
  • Pressure Angle
    14.5 °
  • Weight
    0.04 lbs

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Plain
  • Gear Type
    Worm
  • Hub Type
    Hub on One Side
  • Material
    Bronze
  • Number Of Teeth
    40
  • Number Of Threads
    1
  • Product Type
    Worm Gears
  • Tooth Style
    Involute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)