Motion
G1021
Worm Gear, 48 DP, 14.5 PA, 50 Teeth, RH, Bronze
MI ITEM #00366605
MFR #G1021
Your Price$104.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Worm Gear, 48 DP, 14.5 PA, 50 Teeth, RH, Bronze
MI ITEM #00366605
MFR #G1021

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$104.53/each(List $120.22)

Overview

Mfr description
G1021 BRONZE WORM GEAR

Specifications

  • Pitch
    48 in
  • Pressure Angle
    14.5 °
  • Number Of Threads
    1
  • Direction of Rotation
    Right Hand
  • Number Of Teeth
    50
  • Pitch Diameter
    1.042 in
  • Bore Diameter
    3/16 in
  • Face Width
    0.156 in
  • Material
    Bronze
  • Gear Construction
    Plain
  • Hub Diameter
    1/2 in
  • Hub Projection
    1/4 in
  • Weight
    0.05 lbs
  • Product Type
    Worm Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text