Motion
G1023
Boston Gear® G1023, Worm Gear, Pitch: 48", Pressure Angle: 14.5°, Bronze, Threads: 1, 100 Teeth, Pitch Diameter: 2.083"
MI ITEM #00366607
MFR #G1023
Price$210.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® G1023, Worm Gear, Pitch: 48", Pressure Angle: 14.5°, Bronze, Threads: 1, 100 Teeth, Pitch Diameter: 2.083"
MI ITEM #00366607
MFR #G1023

Mfr description
G1023 BRONZE WORM GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$210.94/each

Specifications

Dimensions

  • Bore Diameter
    1/4 in
  • Diametral Pitch
    48
  • Face Width
    0.1563 in
  • Gear Overall Width
    0.4660 in
  • Hub Diameter
    0.69 in
  • Hub Projection
    0.31 in
  • Outside Diameter
    2.1250 in, 53.98 mm
  • Overall Width
    0.4660 in, 11.84 mm
  • Pitch
    48 in
  • Pitch Diameter
    2.0830 in
  • Pressure Angle
    14.5 °
  • Weight
    0.15 lbs

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Webbed
  • Gear Type
    Worm
  • Hub Type
    Hub on One Side
  • Material
    Bronze
  • Number Of Teeth
    100
  • Number Of Threads
    1
  • Product Type
    Worm Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)