Motion
G1026
Boston Gear® G1026, Worm Gear, Pitch: 32", Pressure Angle: 14.5°, Bronze, Threads: 1, 20 Teeth, Pitch Diameter: 5/8"
Mi Item #00366609
MFR #G1026
Price$95.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® G1026, Worm Gear, Pitch: 32", Pressure Angle: 14.5°, Bronze, Threads: 1, 20 Teeth, Pitch Diameter: 5/8"
Mi Item #00366609
MFR #G1026

Mfr description
G1026 BRONZE WORM GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.77/each

Specifications

Dimensions

  • Bore Diameter
    3/16 in
  • Diametral Pitch
    32
  • Face Width
    0.2188 in
  • Gear Overall Width
    0.4690 in
  • Hub Diameter
    1/2 in
  • Hub Projection
    1/4 in
  • Pitch
    32 in
  • Pitch Diameter
    0.6250 in
  • Pressure Angle
    14.5 °
  • Weight
    0.03 lbs

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Plain
  • Gear Type
    Worm
  • Hub Type
    Hub on One Side
  • Material
    Bronze
  • Number Of Teeth
    20
  • Number Of Threads
    1
  • Product Type
    Worm Gears
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)